BLM CEWDM3546-5 1HP 1745RPM 3

Item #: 0539979

Cat #: CEWDM3546-5

UPC: 781568487105

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEWDM3546-5 1HP 1745RPM 3

Overview

BLM CEWDM3546-5 1HP 1745RPM 3
Also known as: 781568487105, CEWDM3546-5, BLMCEWDM35465

Specifications

Horsepower: 1
Phase: 3
Amps: 1.200
Horsepower: 1
Amps: 1.200
Phase: 3