Weatherproof Outlet Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum, Bronze

Item #: 0539974

Cat #: B3A

UPC: 019813905501

$ 11.33 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum, Bronze, Ground Screw and Close-Up Plugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum, Bronze, Ground Screw and Close-Up Plugs Included.
Also known as: 019813905501, B3A, RABB3A

Specifications

Mounting: Vertical, Horizontal
Depth: 2 in
Gangs: 1
Color: Bronze
Material: Aluminum
Cubic Inches: 18.300 in³
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Gangs: 1
Material: Aluminum
Finish: Bronze
Number of Threaded Outlets: 3
Depth: 2 in
Color: Bronze
Cubic Inches: 18.300 in³
Threaded Outlet Diameter: 1/2 in