RONK 7416 400A 240VAC 1P DPDT CO

Item #: 0539965

Cat #: 7416

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides

Overview

RONK 7416
Also known as: 7416, RON7416

Specifications

Color: Brown
Material: Plastic
Color: Brown
Material: Plastic