BLM CEWDM23934T-5 20HP 1765RP

Item #: 0539963

Cat #: CEWDM23934T-5

UPC: 781568462096

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEWDM23934T-5 20HP 1765RP

Overview

BLM CEWDM23934T-5 20HP 1765RP
Also known as: 781568462096, CEWDM23934T-5, BLMCEWDM23934T5

Specifications

Phase: 3
Horsepower: 20
Amps: 60
Phase: 3
Amps: 60
Horsepower: 20