C-h E34gdbc2-1 Push-pull R Btn 1nc

Item #: 0539932

Cat #: E34GDBC2-1

UPC: 782114375716

$ 223.62 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated, 1no, 1nc

Overview

30.5 Mm, Corrosion Resistant, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated, 1no, 1nc
Also known as: 782114375716, E34GDBC2-1, CUTE34GDBC21

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic