Motor, Washdown, 1.5HP, 1770RPM, 3PH, 60HZ, 145TC, 3522M, TENV, F1, B

Item #: 0539924

Cat #: CEWDBM3554T

UPC: 781568392874

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Motor, Washdown, 1.5 Horse Power, 1770 RPM, 3-Phase, 460 Volt AC, 60 HZ, 145TC Frame, 3522M, TENV, F1, B

Overview

Motor, Washdown, 1.5 Horse Power, 1770 RPM, 3-Phase, 460 Volt AC, 60 HZ, 145TC Frame, 3522M, TENV, F1, B

Baldor-Reliance Washdown Duty motors come in a variety of designs to fit the needs of many applications. Choose from White Washdown motors, Paint-free motors, Stainless Steel motors or Food Safe motors to make sure you’re getting the correct level of protection for your specific application. Each design is specifically tailored to different areas and zones within a production environment. We have a solution to keep your motors in service longer, with fewer failures, no matter how harsh the conditions.

Also known as: 781568392874, CEWDBM3554T, BLMCEWDBM3554T

Specifications

Phase: 3
Type: AC Motor
Color: White
Horsepower: 1.500
Amps: 1.700
RPM: 1770
Phase: 3
Color: White
Amps: 1.700
Type: AC Motor
Horsepower: 1.500
RPM: 1770