BLM CEWAM3709T 7.5HP 3520RPM

Item #: 0539899

Cat #: CEWAM3709T

UPC: 781568523995

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEWAM3709T 7.5HP 3520RPM

Overview

BLM CEWAM3709T 7.5HP 3520RPM
Also known as: 781568523995, CEWAM3709T, BLMCEWAM3709T

Specifications

Phase: 3
Amps: 9
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 9