10HP 1770RPM 3PH 60HZ 215TC 3752M TEFC F

Item #: 0539869

Cat #: CESWDM3714T

UPC: 781568527238

Call for price
Company wide:
0 in stock
Documents & Guides
10HP 1770RPM 3PH 60HZ 215TC 3752M TEFC F

Overview

10HP 1770RPM 3PH 60HZ 215TC 3752M TEFC F
Also known as: 781568527238, CESWDM3714T, BLMCESWDM3714T

Specifications

Phase: 3
Horsepower: 10
Amps: 24
Phase: 3
Amps: 24
Horsepower: 10