Round, Premium, 14/2 AWG, Purple

Item #: 0539838

Cat #: 947424513

UPC: 029892430078

Company wide:
0 in stock
Documents & Guides
Speaker Cable, Round - Premium, 14/2 AWG, Copper, 105/34 Stranded, Purple, 500 Foot Pull Out Box, PVC Jacket, Soundsational Complete Audio Cable, UL Type CL3, NEC Article 725, California State Fire Marshall

Overview

Speaker Cable, Round - Premium, 14/2 AWG, Copper, 105/34 Stranded, Purple, 500 Foot Pull Out Box, PVC Jacket, Soundsational Complete Audio Cable, UL Type CL3, NEC Article 725, California State Fire Marshall
Also known as: 029892430078, 947424513, 142CL2NPRSTRPBX500

Specifications

Color: Blue
Length: 500 ft
Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper
Gauge: 14 AWG
Shielding: Unshielded
Color: Blue
Volts AC: 300
Jacket: PVC
Gauge: 14 AWG
Length: 500 ft
Conductors: 2
Material: Copper
Shielding: Unshielded