16/2 CM/CL3 Sound Audio Speaker Cable

Item #: 0539837

Cat #: 947624505

UPC: 029892430610

Company wide:
0 in stock
Documents & Guides
Round Speaker Cable, 16 AWG, 2-Conductor, CM/CL3, Sunlight Resistant, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.192", Color: Green, Reel Length: 500 ft.

Overview

Round Speaker Cable, 16 AWG, 2-Conductor, CM/CL3, Sunlight Resistant, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.192", Color: Green, Reel Length: 500 ft.
Also known as: 029892430610, 947624505, 162CL2NGRSTRPBX500

Specifications

Color: Green
Length: 500 ft
Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper
Gauge: 16 AWG
Shielding: Unshielded
Color: Green
Volts AC: 300
Jacket: PVC
Gauge: 16 AWG
Length: 500 ft
Conductors: 2
Material: Copper
Shielding: Unshielded