
BLM CESWDM3559T 3HP 3475RPM 3
Item #: 0539830
Cat #: CESWDM3559T
UPC: 781568519691
Call for price
Company wide:
0
in stock
Documents & Guides
BLM CESWDM3559T 3HP 3475RPM 3
Overview
BLM CESWDM3559T 3HP 3475RPM 3
Also known as: 781568519691, CESWDM3559T, BLMCESWDM3559T
Specifications
| Phase: | 3 |
| Horsepower: | 3 |
| Amps: | 7.800 |
| Phase: | 3 |
| Amps: | 7.800 |
| Horsepower: | 3 |