BLM CESWDM3558T 2HP 1755RPM 3

Item #: 0539828

Cat #: CESWDM3558T

UPC: 781568406724

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CESWDM3558T 2HP 1755RPM 3

Overview

BLM CESWDM3558T 2HP 1755RPM 3
Also known as: 781568406724, CESWDM3558T, BLMCESWDM3558T

Specifications

Phase: 3
Horsepower: 2
Phase: 3
Horsepower: 2