Outdoor 12' Aluminum Post Commercial Grade

Item #: 0539827

Cat #: P5394-31

UPC: 785247539413

$ 833.33 EA
Company wide:
0 in stock
12 Foot Post For Higher Mounting Applications, 0.125" (± 0.015") Wall Thickness, Can Be Cut To Desired Length, In Ground Mount, Recommend Setting Post In Concrete Fill, Accepts Any Single Lantern Which Fits A 3" Post, Can Be Installed In P8748 Surface Mounted Post Adapter, Entry Hole Near Bottom For Electrical Feed (7/8" dia.), 10" From Bottom

Overview

12 Foot Post For Higher Mounting Applications, 0.125" (± 0.015") Wall Thickness, Can Be Cut To Desired Length, In Ground Mount, Recommend Setting Post In Concrete Fill, Accepts Any Single Lantern Which Fits A 3" Post, Can Be Installed In P8748 Surface Mounted Post Adapter, Entry Hole Near Bottom For Electrical Feed (7/8" dia.), 10" From Bottom

Progress Lighting is committed to manufacturing award-winning energy efficient products while educating individuals on new options available in solid-state lighting. With over a century of lighting technology, leadership and engineering, Progress Lighting offers the highest quality in residential and commercial lighting solutions bringing products that deliver aesthetic appeal, stellar performance, easy installation and value to the designer marketplace.

Also known as: 785247539413, P5394-31, PROP539431, bollard

Specifications

Length: 144 in, 12 ft
Color: Black
Standards: California Proposition 65
Length: 144 in, 12 ft
Standards: California Proposition 65
Color: Black