BLM CESWDM3546 1HP 1745RPM 3P

Item #: 0539818

Cat #: CESWDM3546

UPC: 781568490914

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CESWDM3546 1HP 1745RPM 3P

Overview

BLM CESWDM3546 1HP 1745RPM 3P
Also known as: 781568490914, CESWDM3546, BLMCESWDM3546

Specifications

Horsepower: 1
Phase: 3
Amps: 3
Horsepower: 1
Amps: 3
Phase: 3