BLM CESSWDM3709T 7.5HP 3500RP

Item #: 0539812

Cat #: CESSWDM3709T

UPC: 781568503379

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CESSWDM3709T 7.5HP 3500RP

Overview

BLM CESSWDM3709T 7.5HP 3500RP
Also known as: 781568503379, CESSWDM3709T, BLMCESSWDM3709T

Specifications

Phase: 3
Amps: 8.300
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 8.300