BLM CESSWDM3613T 5HP 3480RPM

Item #: 0539810

Cat #: CESSWDM3613T

UPC: 781568507926

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CESSWDM3613T 5HP 3480RPM

Overview

BLM CESSWDM3613T 5HP 3480RPM
Also known as: 781568507926, CESSWDM3613T, BLMCESSWDM3613T

Specifications

Phase: 3
Horsepower: 5
Phase: 3
Horsepower: 5