3HP 3470RPM 3PH 60HZ 145TC 3546M TEFC F1

Item #: 0539808

Cat #: CESSWDM3559T

UPC: 781568503355

Call for price
Company wide:
0 in stock
Documents & Guides
3HP 3470RPM 3PH 60HZ 145TC 3546M TEFC F1

Overview

3HP 3470RPM 3PH 60HZ 145TC 3546M TEFC F1
Also known as: 781568503355, CESSWDM3559T, BLMCESSWDM3559T

Specifications

Phase: 3
Horsepower: 3
Amps: 7.700
Phase: 3
Amps: 7.700
Horsepower: 3