BLM CESSWDM3558T 2HP 1755RPM

Item #: 0539805

Cat #: CESSWDM3558T

UPC: 781568472989

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CESSWDM3558T 2HP 1755RPM

Overview

BLM CESSWDM3558T 2HP 1755RPM
Also known as: 781568472989, CESSWDM3558T, BLMCESSWDM3558T

Specifications

Phase: 3
Horsepower: 2
Phase: 3
Horsepower: 2