Vibrating Horn, 120VAC, Blk

Item #: 0539790

Cat #: 350WB-120

UPC: 782979200154

$ 253.32 EA
Company wide:
0 in stock
Vibrating Horn, 120 Volt AC, 0.18 Amp, 100 Decibel at 10 Feet, NEMA 4X, Black, Aluminum

Overview

Vibrating Horn, 120 Volt AC, 0.18 Amp, 100 Decibel at 10 Feet, NEMA 4X, Black, Aluminum

FED350WB-120 and 450 Vibratone® Horns produce a very loud horn tone by the electro-mechanical vibration of a diaphragm. Capable of reproducing coded blasts or sustained tone through the use of a number of control devices from a push button to a PLC. Federal Signal's Vibratone® Horn is excellent for general alarm, start and dismissal, coded paging and process control signaling in areas of high ambient noise levels.

Also known as: 782979200154, 350WB-120, FED350WB120

Specifications

Volts AC: 120
Mounting: Surface
Color: Gray, Black
Material: Aluminum
Volts AC: 120
Color: Gray, Black
Mounting: Surface
Material: Aluminum