BLM CESSWDM3550T 1.5HP 3500RP

Item #: 0539785

Cat #: CESSWDM3550T

UPC: 781568520505

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CESSWDM3550T 1.5HP 3500RP

Overview

BLM CESSWDM3550T 1.5HP 3500RP
Also known as: 781568520505, CESSWDM3550T, BLMCESSWDM3550T

Specifications

Phase: 3
Horsepower: 1.500
Amps: 3.700
Phase: 3
Amps: 3.700
Horsepower: 1.500