BLM CESSWDM3546T-5 1HP 1765RP

Item #: 0539781

Cat #: CESSWDM3546T-5

UPC: 781568538883

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CESSWDM3546T-5 1HP 1765RP

Overview

BLM CESSWDM3546T-5 1HP 1765RP
Also known as: 781568538883, CESSWDM3546T-5, BLMCESSWDM3546T5

Specifications

Horsepower: 1
Phase: 3
Amps: 1.300
Horsepower: 1
Amps: 1.300
Phase: 3