Slide Dimmer, 800W, Nova, Gray

Item #: 0539767

Cat #: NLV-1000-GR

UPC: 027557674614

$ 217.49 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Color: Gray.

Overview

Nova Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Color: Gray.

Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (large control), 120V/1000VA (800W) in gray

Also known as: 027557674614, NLV-1000-GR, LUTNLV1000GR

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Gray
Wattage: 800
Poles: 1
Family / Style: Nova
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Wattage: 800
Family / Style: Nova
Volts AC: 120
Color: Gray
Poles: 1