BLM CENCP83580T-4 1HP 3450RPM

Item #: 0539762

Cat #: CENCP83580T-4

UPC: 781568501795

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CENCP83580T-4 1HP 3450RPM

Overview

BLM CENCP83580T-4 1HP 3450RPM
Also known as: 781568501795, CENCP83580T-4, BLMCENCP83580T4

Specifications

Horsepower: 1
Phase: 3
Amps: 1.300
Horsepower: 1
Amps: 1.300
Phase: 3