BLM ECR9076T 7.5HP 1175RPM 3P

Item #: 0539678

Cat #: ECR9076T

UPC: 781568794517

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECR9076T 7.5HP 1175RPM 3P

Overview

BLM ECR9076T 7.5HP 1175RPM 3P
Also known as: 781568794517, ECR9076T, BLMECR9076T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1