BLM ECR9054T 5HP 1750RPM 3PH

Item #: 0539674

Cat #: ECR9054T

UPC: 781568777725

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECR9054T 5HP 1750RPM 3PH

Overview

BLM ECR9054T 5HP 1750RPM 3PH
Also known as: 781568777725, ECR9054T, BLMECR9054T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1