Type Fdpb Fusible Panelboard Switch

Item #: 0539672

Cat #: FDPBS364R

UPC: 782114895160

$ 4171.63 EA
Company wide:
2 in stock
Documents & Guides
Type Fdpb Fusible Panelboard Switch, Single, Horizontal, 3-pole, 200 Amp, Branch, 600 Vac, R Fuse Type

Overview

Type Fdpb Fusible Panelboard Switch, Single, Horizontal, 3-pole, 200 Amp, Branch, 600 Vac, R Fuse Type
Also known as: 782114895160, FDPBS364R, CUTFDPBS364R

Specifications

Amps: 200
Type: Switch, Panelboard
Poles: 3
Horsepower: 125, 150, 60
Interrupt Rating DC: 200
Amps: 200
Poles: 3
Interrupt Rating DC: 200
Type: Switch, Panelboard
Horsepower: 125, 150, 60