
BALDOR VBL3510T 1HP,1725RPM,1PH,60H
Item #: 0539664
Cat #: ECP50454L4
UPC: 781568825556
Call for price
Company wide:
0
in stock
Documents & Guides
BLM ECP50454L-4 450HP 1790RPM
Overview
BLM ECP50454L-4 450HP 1790RPM
Also known as: 781568825556, ECP50454L4, BLMECP50454L4
Specifications
No Specifications Available