BALDOR VBL3510T 1HP,1725RPM,1PH,60H

Item #: 0539660

Cat #: ECP50408LR4

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP50408LR-4 400HP 895RPM

Overview

BLM ECP50408LR-4 400HP 895RPM
Also known as: ECP50408LR4, BLMECP50408LR4

Specifications

No Specifications Available