BALDOR VBL3510T 1HP,1725RPM,1PH,60H

Item #: 0539655

Cat #: ECP50356LR4

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP50356LR-4 350HP 1194RP

Overview

BLM ECP50356LR-4 350HP 1194RP
Also known as: ECP50356LR4, BLMECP50356LR4

Specifications

No Specifications Available