BLM ECP49308T-4 300HP 885RPM

Item #: 0539648

Cat #: ECP49308T4

UPC: 781568749593

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP49308T-4 300HP 885RPM

Overview

BLM ECP49308T-4 300HP 885RPM
Also known as: 781568749593, ECP49308T4, BLMECP49308T4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1