BLM ECP49306T-4 300HP 1200RPM

Item #: 0539646

Cat #: ECP49306T4

UPC: 781568680933

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP49306T-4 300HP 1200RPM

Overview

BLM ECP49306T-4 300HP 1200RPM
Also known as: 781568680933, ECP49306T4, BLMECP49306T4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1