BLM ECP4423T-4 200HP 885RPM 3

Item #: 0539643

Cat #: ECP4423T4

UPC: 781568728741

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4423T-4 200HP 885RPM 3

Overview

BLM ECP4423T-4 200HP 885RPM 3
Also known as: 781568728741, ECP4423T4, BLMECP4423T4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1