BLM ECP4422T-4 150HP 890RPM 3

Item #: 0539642

Cat #: ECP4422T4

UPC: 781568728734

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4422T-4 150HP 890RPM 3

Overview

BLM ECP4422T-4 150HP 890RPM 3
Also known as: 781568728734, ECP4422T4, BLMECP4422T4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1