BLM ECP4420T-4 100HP 885RPM 3

Item #: 0539640

Cat #: ECP4420T4

UPC: 781568726167

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4420T-4 100HP 885RPM 3

Overview

BLM ECP4420T-4 100HP 885RPM 3
Also known as: 781568726167, ECP4420T4, BLMECP4420T4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1