BLM ECP4418T-4 60HP 890RPM 3P

Item #: 0539637

Cat #: ECP4418T4

UPC: 781568726143

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4418T-4 60HP 890RPM 3P

Overview

BLM ECP4418T-4 60HP 890RPM 3P
Also known as: 781568726143, ECP4418T4, BLMECP4418T4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1