BLM ECP4411TR-4 125HP 1188RPM

Item #: 0539635

Cat #: ECP4411TR4

UPC: 781568726389

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4411TR-4 125HP 1188RPM

Overview

BLM ECP4411TR-4 125HP 1188RPM
Also known as: 781568726389, ECP4411TR4, BLMECP4411TR4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1