BLM ECP4410TR-4 125HP 1785RPM

Item #: 0539634

Cat #: ECP4410TR4

UPC: 781568726372

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4410TR-4 125HP 1785RPM

Overview

BLM ECP4410TR-4 125HP 1785RPM
Also known as: 781568726372, ECP4410TR4, BLMECP4410TR4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1