BLM ECP4403TR-4 60HP 1185RPM

Item #: 0539626

Cat #: ECP4403TR4

UPC: 781568726877

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4403TR-4 60HP 1185RPM

Overview

BLM ECP4403TR-4 60HP 1185RPM
Also known as: 781568726877, ECP4403TR4, BLMECP4403TR4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1