Sustainable

Power Pack, 277 VAC, 24VDC

Item #: 0539625
Cat #: MP277A
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Power Pack, 277 VAC Power Input, 24 VDC Control Input

Overview

Power Pack, 277 VAC Power Input, 24 VDC Control Input
Also known as: MP277A, HBAMP277A

Specifications

Volts DC: 24
Mounting: Fixture
Volts AC: 277
Color: Black
Type: Power Pack
Volts DC: 24
Volts AC: 277
Type: Power Pack
Mounting: Fixture
Color: Black

Customer Reviews

No reviews for this product
(0)