BLM ECP4400TR-4 100HP 1785RPM

Item #: 0539623

Cat #: ECP4400TR4

UPC: 781568726099

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4400TR-4 100HP 1785RPM

Overview

BLM ECP4400TR-4 100HP 1785RPM
Also known as: 781568726099, ECP4400TR4, BLMECP4400TR4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1