BLM ECP4124T-4 25HP 880RPM 3P

Item #: 0539617

Cat #: ECP4124T4

UPC: 781568726532

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4124T-4 25HP 880RPM 3P

Overview

BLM ECP4124T-4 25HP 880RPM 3P
Also known as: 781568726532, ECP4124T4, BLMECP4124T4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1