BLM ECP4113T-4 30HP 890RPM 3P

Item #: 0539615

Cat #: ECP4113T4

UPC: 781568728710

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4113T-4 30HP 890RPM 3P

Overview

BLM ECP4113T-4 30HP 890RPM 3P
Also known as: 781568728710, ECP4113T4, BLMECP4113T4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1