BLM ECP4106T-5 20HP 3510RPM 3

Item #: 0539612

Cat #: ECP4106T5

UPC: 781568710913

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4106T-5 20HP 3510RPM 3

Overview

BLM ECP4106T-5 20HP 3510RPM 3
Also known as: 781568710913, ECP4106T5, BLMECP4106T5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1