BLM ECP3769T-5 7.5HP 3510RPM

Item #: 0539609

Cat #: ECP3769T5

UPC: 781568710869

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP3769T-5 7.5HP 3510RPM

Overview

BLM ECP3769T-5 7.5HP 3510RPM
Also known as: 781568710869, ECP3769T5, BLMECP3769T5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1