BLM ECP3580T-5 1HP 3450RPM 3P

Item #: 0539602

Cat #: ECP3580T5

UPC: 781568710838

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP3580T-5 1HP 3450RPM 3P

Overview

BLM ECP3580T-5 1HP 3450RPM 3P
Also known as: 781568710838, ECP3580T5, BLMECP3580T5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1