BLM ECP2394T-5 15HP 3525RPM 3

Item #: 0539599

Cat #: ECP2394T5

UPC: 781568710906

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP2394T-5 15HP 3525RPM 3

Overview

BLM ECP2394T-5 15HP 3525RPM 3
Also known as: 781568710906, ECP2394T5, BLMECP2394T5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1