BLM EBNM3554T-D 1.5HP 1755RPM

Item #: 0539595

Cat #: EBNM3554TD

UPC: 781568809372

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBNM3554T-D 1.5HP 1755RPM

Overview

BLM EBNM3554T-D 1.5HP 1755RPM
Also known as: 781568809372, EBNM3554TD, BLMEBNM3554TD

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1