BLM EBNM3546T-D 1HP 1745RPM 3

Item #: 0539590

Cat #: EBNM3546TD

UPC: 781568809365

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBNM3546T-D 1HP 1745RPM 3

Overview

BLM EBNM3546T-D 1HP 1745RPM 3
Also known as: 781568809365, EBNM3546TD, BLMEBNM3546TD

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1