BLM EBNM3546-D 1HP 1745RPM 3P

Item #: 0539587

Cat #: EBNM3546D

UPC: 781568809358

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBNM3546-D 1HP 1745RPM 3P

Overview

BLM EBNM3546-D 1HP 1745RPM 3P
Also known as: 781568809358, EBNM3546D, BLMEBNM3546D

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1