BLM EBM3734TY 10HP 1770RPM 3P

Item #: 0539581

Cat #: EBM3734TY

UPC: 781568815601

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3734TY 10HP 1770RPM 3P

Overview

BLM EBM3734TY 10HP 1770RPM 3P
Also known as: 781568815601, EBM3734TY, BLMEBM3734TY

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1